Menu Search
Ear Plugs Ear Plugs, 25 dB NRR, Uncorded, Thermoplastic Elastomer, Lime

PROTECTIVE INDUSTRIAL PRODUCTS #267-HPR300

Ear Plugs, 25 dB NRR, Uncorded, Thermoplastic Elastomer, Lime

SKU #61631415534
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Reusable Earplugs
Cord: Uncorded
Material: Thermoplastic Elastomer
Color: Lime
Noise Reduction Rating: 25 dB
Package Type: 100 Pair per Dispenser

Ear Plugs: Plug Type - Reusable Earplugs; Cord - Uncorded ; Style/Material - Thermoplastic Elastomer; Color - Lime; Noise Reduction Rating - 25 dB; Package - 100 Pair per Dispenser; Additional Information - Shape: Self-Sealing Flanges and Discs

Additional Info: Shape: Self-Sealing Flanges and Discs