Menu Search

MOLDEX-METRIC #6604

One-Stop PlugShop Starter Kit

SKU: 09231106040
Manufacturer Series: One-Stop PlugShop
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Starter Kit
Cord: Uncorded
Material: Foam
Color: Assorted Colors
Noise Reduction Rating: NRR 33dB
Size: Regular
Package Type: Poly Bag
Package Quantity: 750 Pair/Kit
Contents: Includes 3 PlugStations, Brackets, Poster and Mounting Template
Description
Motivate employees to use hearing protection by offering them earplugs in easily accessible areas. This unit helps you comply with OSHA regulation 1910.95 by giving your employees a variety of earplugs to choose from. The One-Stop PlugShop™ Starter Kit contains everything you need to get started in one easy package - three PlugStations, brackets, poster and mounting template. The three PlugStations included with the unit contains 250 pair of SparkPlugs®, 250 pair of Pura-Fit™ and 250 pair of Goin' Green™.