Menu Search
HOWARD LEIGHT #HE-LEIGHT

FirmFit Single Use Ear Plug Orange PVC Foam Uncorded

SKU # 03355202109
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Use Ear Plug
Cord: Uncorded
Material: PVC Foam
Color: Orange
Noise Reduction Rating: NRR 30 dB
Package Type: Poly Bag 200 Pair per Box

Ear Plugs: Plug Type - Single Use Ear Plug; Cord - Uncorded; Style/Material - PVC Foam; Color - Orange; Noise Reduction Rating - NRR 30 dB; Package - Poly Bag 200 Pair per Box; Additional Information - Cylinder Shape; Manufacturer Series - FirmFit

Additional Info: Cylinder Shape