Menu Search
HOWARD LEIGHT #MM-1

Multi-Size Foam Earplugs; Uncorded, Disposable, NRR 31dB, 200 Pair/Box

SKU # 03355200416 Manufacturer Series: MultiMax
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Disposable
Cord: Uncorded
Material: Molded
Color: Yellow/Orange
Noise Reduction Rating: NRR 31dB
Size: Universal
Package Type: Poly Bag
Package Quantity: 200 Pair/Box

Two-sizes-in-one earplug. You choose which tip is the most comfortable fit for you. Smooth skin, high NRR, high visibility colors and optimum length for use in either size make this innovative earplug the perfect fit.

Additional Info: Universal