Menu Search
Ear Plugs Earplugs; Nylon Cord, NRR 27dB, 100 Pair/Box
HOWARD LEIGHT #DPAS-30W

Airsoft Earplugs; Nylon Cord, NRR 27dB, 100 Pair/Box

SKU # 03355200100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 100
Unable to add item to cart. Please try again.
Type: Reusable
Cord: Nylon Corded
Material: Molded
Color: Blue
Cord Color: White
Noise Reduction Rating: NRR 27dB
Size: Universal
Package Type: Poly Bag
Package Quantity: 100 Pair/Box

Optimized for exceptional in-ear comfort, AirSoft's new four flange design creates a better seal in the ear canal, delivering superior protection and increased comfort for long-term wear. At the same time, a firm stem and tapered shape facilitate easy earplug insertion/removal and allow the plug to sit comfortably in the ear canal. 26"" nylon cord.

Additional Info: White Nylon Cord Universal