HOWARD LEIGHT #MAX30

Disposable Ear Protection Orange Bell Foam Corded

SKU: 03355221026
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Disposable Ear Protection
Cord: Corded
Material: Bell Foam
Color: Orange
Noise Reduction Rating: 33 dB
Package Type: Case/2000-pr
Manufacturer Series: Max
Description
Ear Plugs: Plug Type - Disposable Ear Protection; Cord - Corded; Style/Material - Bell Foam; Color - Orange; Noise Reduction Rating - 33 dB; Package - Case/2000-pr; Manufacturer Series - Max