Menu Search

HOWARD LEIGHT #LL-LS4

Dispenser Bottle Yellow and Orange Foam Uncorded - 06227

SKU: 03355201432
Manufacturer Series: Laser Lite
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Dispenser Bottle
Cord: Uncorded
Material: Foam
Color: Yellow/Orange
Noise Reduction Rating: NRR 32dB
Package Type: 400 Plugs per Box
Package Quantity: 200 Pair/Box
For Use With: For Use With Howard Leight Metal Earplug Dispenser (#06195)
Description
Ear Plugs: Plug Type - Dispenser Bottle; Cord - Uncorded; Style/Material - Foam; Color - Yellow and Orange; Noise Reduction Rating - NRR 32 dB; Package - 400 Plugs per Box; Additional Information - Universal; With Disposable Earplugs; Manufacturer Series - Leight Source 400
Additional Info: Universal; With Disposable Earplugs