Menu Search
3M #340-4004

E-A-Râ„¢ Reusable Ear Protection Yellow Triple Flange Foam Corded

SKU # 08052998983 Manufacturer Series: UltraFitâ„¢
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reusable Ear Protection
Cord: Corded
Material: Triple Flange Foam
Color: Yellow
Noise Reduction Rating: 28 dB
Package Type: 100-pr

Additional Info: Conforms to oval shape of ear. Washable