Menu Search
Search
3M #391-1005

One Touch One Touch Earplug Dispenser Bottle; EARsoft Yellow Neons, Large, NRR 33dB, 400 Pair/Bottle

SKU # 08052991005
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dispenser Bottle
Material: Foam
Color: Yellow
Size: Universal
Cord: Cordless
Noise Reduction Rating: 33 dB
Package Type: Poly Bag
Package Quantity: 400 Pair/Dispenser

Earplug Bottle for EAR One Touch Earplug Dispenser. Dispensing unit sold separately.

Additional Info: Large Size; For Use With EAR One Touch Dispenser Base; With Disposable Earplugs