You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
3M #3901000

E-A-Râ„¢ Foam Earplugs; Uncorded in Bulk Pack, NRR 29dB, 200 Pair/Box

SKU # 08052990000 Manufacturer Series: Classicâ„¢
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Disposable
Material: Foam
Color: Yellow
Size: Universal
Cord: Cordless
Noise Reduction Rating: 29 dB
Package Type: Poly Bag
Package Quantity: 200 Pair/Box

Custom fit these polymer foam plugs to any ear canal by simply rolling and inserting in the ear. Plugs are uncorded.

Additional Info: Universal