You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
3M #340-4002

E-A-Râ„¢ Earplug, Reusable, Corded

SKU # 08052940001 Manufacturer Series: UltraFitâ„¢
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reusable
Material: Molded
Color: Yellow
Cord: Corded, Vinyl
Cord Color: Blue
Noise Reduction Rating: 25 dB
Disposable/​Reusable: Reusable
Package Type: Carrying Case
Package Quantity: 50 Pair/Box

Additional Info: Blue Vinyl Cord Universal