Menu Search
Ear Plugs Earplug, Disposable; NRR 33 dB; Universal; Uncorded; Pillow Pack
3M #310-1008

E-A-R™ Earplug, Disposable; NRR 33 dB; Universal; Uncorded; Pillow Pack

SKU # 08052910061 Manufacturer Series: Classic™ SuperFit™ 33
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 200 Pair
Unable to add item to cart. Please try again.
Type: Disposable
Cord: Uncorded
Material: PVC Foam
Color: Yellow/Orange
Cord Color: n/a
Noise Reduction Rating: NRR 33 dB
Size: Universal
Package Type: Pillow Pack
Package Quantity: 2000 Pair per Case
  • Moisture Resistant
  • Color ring identifies how deeply earplug is inserted