Menu Search
Ear Plugs Earplug, Disposable; NRR 33 dB; Regular; Uncorded; 2000 per Case

3M #312-1252

E-A-R™ Earplug, Disposable; NRR 33 dB; Regular; Uncorded; 2000 per Case

SKU #08052910024
Manufacturer Series: E-A-Rsoft™ Yellow Neon Blasts™
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Disposable
Cord: Uncorded
Material: Foam
Color: Yellow/Orange
Cord Color: n/a
Noise Reduction Rating: NRR 33 dB
Size: Regular
Package Type: Poly Bag
Package Quantity: 2000 per Case