Menu Search
3M #311-1126

E-A-R™ Earplug, Disposable; NRR 30 dB; Universal; Corded; Poly Bag

SKU # 08052910050 Manufacturer Series: Classic™ SuperFit™ 30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Disposable
Cord: Vinyl
Material: PVC Foam
Color: Yellow/Orange
Cord Color: Red
Noise Reduction Rating: NRR 30 dB
Size: Universal
Package Type: Poly Bag
Package Quantity: 2000 Pair per Case
  • Moisture Resistant
  • Color ring identifies how deeply earplug is inserted