Menu Search
Ear Plugs Earplug, Disposable; NRR 29 dB; Regular; Uncorded; Econopack

3M #3121082

E-A-R™ Earplug, Disposable; NRR 29 dB; Regular; Uncorded; Econopack

SKU #08052911082
Manufacturer Series: E-A-R™ Classic™
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 200 pair
Type: Disposable
Cord: Uncorded
Material: PVC Foam
Color: Yellow
Cord Color: n/a
Noise Reduction Rating: NRR 29 dB
Size: Regular
Package Type: Econopack
Package Quantity: 3000 Pair per Case
  • Moisture Resistant