Menu Search
Ear Plugs Earplug, Disposable; NRR 25 dB; Universal; Blue Vinyl Cord
3M #311-1114

E-A-R™ Earplug, Disposable; NRR 25 dB; Universal; Blue Vinyl Cord

SKU # 08052911010 Manufacturer Series: Express™ Pod Plugs™
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 400
Unable to add item to cart. Please try again.
Type: Disposable
Cord: Vinyl
Material: Polyurethane Foam
Color: Yellow
Cord Color: Blue
Noise Reduction Rating: NRR 25 dB
Size: Universal
Package Type: Pillow Pack
Package Quantity: 400 Pair per Case