Menu Search
3M #1110

Earplug, 29 dB, Corded, Foam, Orange

SKU # 05113829009 Manufacturer Series: 1110
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Disposable
Material: Foam
Color: Orange
Cord: Corded, Nylon
Noise Reduction Rating: 29 dB
Disposable/​Reusable: Disposable
Package Type: Box of 100 Pair
Package Quantity: 100 Pair/Box

Disposable Ear Plug made of hypo-allergenic polyurethane construction. Tapered shape and foam material helps this ear plug to conform to the unique shape of the ear comfortably. Corded for convenience and to prevent loss of individual ear plugs. Bright orange color for compliance sighting. The cord drapes comfortably around wearers neck and lays flat without twisting or binding.