Menu Search
Search
3M #391-1001

One Touch One Touch Earplug Dispenser Bottle; Classic, NRR 29dB, 500 Pair/Bottle

SKU # 08052991001
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dispenser Bottle
Material: Foam
Color: Yellow
Size: Universal
Cord: Cordless
Noise Reduction Rating: 29 dB
Package Type: Pillow Pack
Package Quantity: 500 Pair

Earplug Bottle for EAR One Touch Earplug Dispenser. Dispensing unit sold separately.

Additional Info: Universal Size; For Use With EAR One Touch Dispenser Base; With Disposable Earplugs