Menu Search

PYRAMEX #BP1000

Reusable Ear Protection Ear Plug Band

SKU: 81499298996
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Reusable Ear Protection
Style: Ear Plug Band
Noise Reduction Rating: NRR 18 dB/SNR 20 dB
Package Quantity: 40 Pair per Box
Description
Pyramex Reusable Ear Protection; Ear Plug Band Style; Noise Reduction Rating: NRR 18 dB/SNR 20 dB; Package: 40 Pair per Box; Additional Information: Plug Length: 2cm, Plug Width: 75cm
Additional Info: Plug Length: 2cm, Plug Width: 75cm