Menu Search
Ear Plug Bands Earplug, Banded, Ear Plug Band Style, Yellow

INDUSTRIAL SUPPLIES MISC #E-A-R

CABOFLEX Earplug, Banded, Ear Plug Band Style, Yellow

SKU #78404194117
Manufacturer Series: Model 600
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Reusable Ear Protection
Style: Ear Plug Band
Material: Foam
Color: Yellow
Noise Reduction Rating: 20 dB

Ear Plug Bands: Plug Type - Reusable Ear Protection; Style - Ear Plug Band; Material - Foam; Color - Yellow; Noise Reduction Rating - 20 dB; Additional Information - Conically-shaped Plugs; Manufacturer Series - CABOFLEX Model 600

Additional Info: Conically-shaped Plugs