Menu Search
3M #320-1000

E-A-Rflex™ Protector, Hearing, EARFlex Style, Yellow

SKU # 08052920006
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hearing Bands
Plug Type: Hearing Bands
Style: Banded
Material: Foam
Color: Yellow
Band Color: Orange
Noise Reduction Rating: NRR 28dB
Contents: Includes 1 Band and 1 Pair of Pods
Package Quantity: Universal

Additional Info: Orange Band Includes 1 Band and 1 Pair of Pods