Menu Search
Ear Muffs Interceptor Earmuff; NRR 29dB

RADIANS #DPG62-C

Interceptor Earmuff; NRR 29dB

SKU #67432621738
Manufacturer Series: Interceptor
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Standard
Style: Standard
Mounting: Metal
Noise Reduction Rating: NRR 29dB
Color: Yellow
Size: Universal

The Interceptor is a lightweight earmuff that provides unmatched DeWalt performance. Standard Earmuffs features a CoolMax® headband to move moisture away from the head. Can also be folded for easy storage. Offer adjustable foam-filled ear cups that fit securely and comfortably over the ear.