Menu Search
Ear Muffs Hygiene Kit, NRR 17 dB, Black
3M #HY55

Hygiene Kit, NRR 17 dB, Black

SKU # 09304593639 Manufacturer Series: Food Industry
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Hygiene Kit
Style: Standard
Color: Black
Contents: Includes Ear Cushions and Foam Inserts
For Use With: For Use With PELTOR Food Industry Earmuff (#30467)