You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MSA #10129327

SoundControl® Ear Muff; Low-profile; For Full-brim Hardhats; 25 dB

SKU # 78545096910
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ear Muff
Style: Low-profile
Mounting: Full Brim Hardhat Only
Noise Reduction Rating: 25 dB
Color: Gray
Package Quantity: Pair

MSA 10129327 EARMUFFS FULL B

Additional Info: Does not interfere with Class E dielectric rating of MSA slotted full-brim helmets. Three wearing positions.