Menu Search
Search
PYRAMEX #VGCOMBO8630

VentureGearâ„¢ Earmuff Range Kit, 26 dB, 14 x 15.5 x 9.8cm, Gray, 250g

SKU # 81190702077
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Earmuff Range Kit
Style: Fold Away Padded Headband
Noise Reduction Rating: 26 dB
Material: Soft Foam Ear Cup
Color: Gray
Size: 14 x 15.5 x 9.8cm
Weight: 250g
Contents: Earmuff, Black Frame and Amber Lens