Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #263-42002

Ear Muff, 24 dB, ABS Thermoplastic Ear Cups, Yellow/Black, Hard Hat, 9.6 oz

SKU # 73914498995 Manufacturer Series: Secure 2
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Mount Ear Muffs
Mounting: Hard Hat
Noise Reduction Rating: 24 dB
Material: ABS Thermoplastic Ear Cups
Color: Yellow/Black
Weight: 9.6 oz.

The Secure cap mounted ear muff is the ideal choice for any work that requires head and hearing protection. Its durable construction withstands rough environments and the slim design reduces the risk of snagging in branches or confined areas. Available in