Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #264-45102

Cap Mounted Electronic Ear Muffs, 23 dB, ABS Thermoplastic Ear Cups, Yellow/Black, 14.4 oz

SKU # 73914498993 Manufacturer Series: Relax, Secure
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Cap Mounted Earmuff
Mounting: Headband Included
Noise Reduction Rating: 23 dB
Material: ABS Thermoplastic Ear Cups
Color: Yellow/Black
Weight: 14.4 oz.

Relax protects your hearing while you enjoy listening to your favorite radio station or connect to a communication radio, mobile phones etc. Easy to reach controls let you manually tune the AM or FM radio accurately. Combined with the automatic frequency

Additional Info: Maximum Input Level: 263 mV, Sound Level Limit: 82 dB Maximum, Radio Frequency Range: 88-108 MHz (FM), 540-1700 KHz (AM)