Menu Search
Search
3M #X4P3E

PELTORâ„¢ Ear Muffs, 25 dB, One Size Fit Most, Hard Hat

SKU # 09304593731 Manufacturer Series: X4
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Premium Ear Muffs
Mounting: Hard Hat
Noise Reduction Rating: 25 dB
Material: Stainless Steel Headband
Color: Black/Chartreuse
Size: One Size Fit Most
Package Quantity: 10

The X-series earmuffs are 3Ms latest advancement in hearing conservation. New technologies in comfort, design and protection all come together in this groundbreaking earmuff line. The X4A utilises a newly designed spacer, specially formulated foam liners