Menu Search
Search
ABB INSTALLATION PRODUCTS #6H1-TB

Steel City® Hanger, Conduit; Steel; Bolt Included; 3/4 in. Rigid, 3/4 in. EMT

SKU # 78599150463 Manufacturer Series: 6H
EMT: 3/4 in.
Rigid Conduit: 3/4 in.
Hanger Type: Conduit and Pipe Hanger, 1 piece
Mounting Hole: 1/4-20 Stove Bolt or 1/4 in. Hanger Rod
Load: 500 lb.
Material: Steel
Finish: Electro-Galvanized
Closure Type: 1/4 in. Bolt and Nut
Closure Included: Yes
Orientation: Vertical or Horizontal