Menu Search
Search
ABB INSTALLATION PRODUCTS #702-5-SS

Thomas and Betts Strap, 2-Piece; Stainless Steel; 5 in.

SKU # 61601314138 Manufacturer Series: Superstrut® 702
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
EMT Trade Size: 5 in.
Rigid Conduit Trade Size: 5 in.
OD Min: 5.563 in.
OD Max: 5.563 in.
Load: 1650 lb. Max
Gauge: 11 Gauge
Type: Straps for Rigid Conduit, IMC and Pipe
Construction: 2-Piece
Material: Stainless Steel