Menu Search
Search
ABB INSTALLATION PRODUCTS #702-1-1/4-SS

Thomas and Betts Strap, 2-Piece; Stainless Steel; 1-1/4 in.

SKU # 61601314093 Manufacturer Series: Superstrut® 702
View more versions of this product
EMT Trade Size: 1-1/4 in.
Rigid Conduit Trade Size: 1-1/4 in.
OD Min: 1.66 in.
OD Max: 1.66 in.
Load: 800 lb. Max
Gauge: 14 Gauge
Type: Straps for Rigid Conduit, IMC and Pipe
Construction: 2-Piece
Material: Stainless Steel