Menu Search
EMT Thinwall Conduit Lengths EMT - Thinwall Conduit 4 in
LEGRAND - WIREMOLD #FSPCC4758

FlameStopper EMT - Thinwall Conduit 4 in

SKU # 78677608689
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: EMT - Thinwall Conduit
Trade Size: 4 in.
Length: 0.61 ft.
Material: Steel, Galvanized
Color: Red