CONDUIT PRODUCTS #4-IN

Kwik-Fit EMT Conduit, 4 in. Trade, 10 ft L, Galvanized Steel, Silver, Integral Compression Coupling

SKU: 78001095215
Manufacturer Series: E-Z PULL
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: EMT - Thinwall Conduit
Trade Size: 4 in.
Length: 10 ft.
Material: Steel, Galvanized
Color: Silver
End Type: Integral Compression Coupling
Weight: 393 lb. / 100 ft.
Description
EMT Thinwall Conduit Lengths: Type - EMT - Thinwall Conduit; Trade Size - in - 4 in; Length - 10 ft; Material - Steel, Galvanized; Color - Silver; End Type - Integral Compression Coupling; Weight - 393 lb/100 ft; Additional Information - Flo-Coat Hot Galvanized. Low Friction ID Coating; Manufacturer Series - E-Z PULL Kwik-Fit
Additional Info: Flo-Coat Hot Galvanized. Low Friction ID Coating