Menu Search
EMT Thinwall Conduit Lengths EMT Conduit, 3 in. Trade, 10 ft L, Galvanized Steel, Silver, Integral Compression Coupling
CONDUIT PRODUCTS #ALLIED

Kwik-Fit EMT Conduit, 3 in. Trade, 10 ft L, Galvanized Steel, Silver, Integral Compression Coupling

SKU # 78001093165 Manufacturer Series: E-Z PULL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: EMT - Thinwall Conduit
Trade Size: 3 in.
Length: 10 ft.
Material: Steel, Galvanized
Color: Silver
End Type: Integral Compression Coupling
Weight: 263 lb. / 100 ft.

Additional Info: Flo-Coat Hot Galvanized. Low Friction ID Coating