Menu Search
EMT Thinwall Conduit Lengths EMT Conduit, 3/4 in. Trade, 10 ft L, Galvanized Steel, Blue, Standard End, 46 lb/100 ft
CONDUIT PRODUCTS #3/4-IN

E-Z PULL® TRUE COLOR™ EMT Conduit, 3/4 in. Trade, 10 ft L, Galvanized Steel, Blue, Standard End, 46 lb/100 ft

SKU # 78001095217
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: EMT - Thinwall Conduit
Trade Size: 3/4 in.
Length: 10 ft.
Material: Steel, Galvanized
Color: Blue
Weight: 46 lb. / 100 ft.