Menu Search
EMT Thinwall Conduit Lengths EMT Conduit, 1 in. Trade, 10 ft L, Galvanized Steel, White, 67 lb/100 ft

CONDUIT PRODUCTS #1-IN-EMT-WHITE

E-Z PULL® TRUE COLOR™ EMT Conduit, 1 in. Trade, 10 ft L, Galvanized Steel, White, 67 lb/100 ft

SKU #78001098986
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: EMT - Thinwall Conduit
Trade Size: 1 in.
Length: 10 ft.
Material: Steel, Galvanized
Color: White
Weight: 67 lb. / 100 ft.

Additional Info: Fire Alarm Red