CONDUIT PRODUCTS #1/2

EMT Conduit, 1/2 in. Trade, 10 ft L, Galvanized Steel, White, 30 lb/100 ft

SKU: 78001098968
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: EMT - Thinwall Conduit
Trade Size: 1/2 in.
Length: 10 ft.
Material: Steel, Galvanized
Color: White
Weight: 30 lb. / 100 ft.
Manufacturer Series: E-Z PULL TRUE COLOR
Description
EMT Thinwall Conduit Lengths: Type - EMT - Thinwall Conduit; Trade Size - in - 1/2 in; Length - 10 ft; Material - Steel, Galvanized; Color - White; Weight - 30 lb/100 ft; Additional Information - Fire Alarm Red; Manufacturer Series - E-Z PULL TRUE COLOR
Additional Info: Fire Alarm Red