Menu Search
EMT Thinwall Conduit Bends EMT - Thinwall Steel 45 Deg 4 in.

CONDUIT PRODUCTS #4-IN-45DEG-EMT

EMT - Thinwall Steel 45 Deg 4 in.

SKU #98002002040
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: EMT - Thinwall
Material: Steel
Bend Degree: 45
Trade Size: 4 in.