Menu Search
Dust Pans Dust Pan, Lobby, Plastic Pan, Aluminum Handle, Black, 12 in. Width

WEILER BRUSH CO #71080

Dust Pan, Lobby, Plastic Pan, Aluminum Handle, Black, 12 in. Width

SKU #01238271080
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Dust Pan
Style: Lobby
Dimensions: W: 12 in.
Material: Plastic Pan, Aluminum Handle
Finish: Black

Dust Pans: Type - Dust Pan; Style - Lobby; Dimensions - 12.00 in. Width; Material - Plastic Pan, Aluminum Handle; Finish - Black; Additional Information - 11.00 in. H, 39.50 in. Handle

Additional Info: 11.00 in. H, 39.50 in. Handle