Menu Search
Search
RUBBERMAID #FGQ87100BL00

HYGENâ„¢ Cover Dust Mop Head Microfiber Blend

SKU # 08687620110 Manufacturer Series: Flexi-Frame
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dust Mop Head
Head Mop Style: Cover
Head Mounting: 11" Flexi-Frame
Frame Size: 13.00 x 5.00 in
Task Application: Glass Damp Mop/Dusting
Head Material: Microfiber Blend
Material Specification: Premium
Head Color: Light Blue
Backing Style: Open
Backing Color: Light Blue

Dust Mop Heads: Type - Dust Mop Head; Head Mop Style - Cover; Head Mounting - 11" Flexi-Frame; Frame Size - 13.00 x 5.00 in; Task Application - Glass Damp Mop/Dusting; Head Material - Microfiber Blend; Material Specification - Premium, Split Nylon/Polyester Blend; Head Color - Light Blue; Backing Style - Open; Backing Color - Light Blue; Additional Information - Pkg: 12. Size: 8.87 x 5.87 x 0.90"; Manufacturer Series - Rubbermaid HYGEN™ Flexi-Frame