Menu Search
Duplex and Single Receptacles Receptacle, Duplex Tamper Resistant; 125V AC; 15A; Brown
WIRECON #WR15

Receptacle, Duplex Tamper Resistant; 125V AC; 15A; Brown

SKU # 78058092157
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Duplex, Tamper Resistant
Rating - Amps: 15A
Rating - Volts: 125V AC
Color: Brown
Wiring: IDC
Material: Thermoplastic
Manufacturer Brand: Wirecon

Additional Info: Self-Contained