×

Your shopping cart is empty.

PASS & SEYMOUR TR20-W

PASS & SEYMOUR  TR20-W

Duplex, Tamper Resistant White 20A 125V AC 2P

PASS & SEYMOUR

Manufacturer # TR20-W

SKU: 78500724165





Product Description

Duplex and Single Receptacles: Type - Duplex, Tamper Resistant; Rating - Amps - 20A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Color - White; Grade - Commercial; Wiring - Side; Material - Nylon; Additional Information - Mechanical Shutter System


Additional: Mechanical Shutter System
Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Duplex, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: White
Grade: Commercial
Wiring: Side
Material: Nylon

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: