×

Your shopping cart is empty.

PASS & SEYMOUR PT5362-W

PASS & SEYMOUR  PT5362-W

Duplex, Standard White 20A 125V AC 2P

PASS & SEYMOUR

Manufacturer # PT5362-W

SKU: 78500709172





Product Description

Duplex and Single Receptacles: Type - Duplex, Standard; Rating - Amps - 20A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Color - White; Grade - Specification; Wiring - Plug-In Pigtail; Material - Nylon Face; Manufacturer Model - PigTail

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Duplex, Standard
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3W
Ground: Grounding
NEMA: 5-20R
Color: White
Grade: Specification
Wiring: Plug-In Pigtail
Material: Nylon Face
Manufacturer Model: PigTail

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: