×

Your shopping cart is empty.

PASS & SEYMOUR 3232-LA

PASS & SEYMOUR  3232-LA

Duplex, Standard Light Almond 15A 125V AC 2P

PASS & SEYMOUR

Manufacturer # 3232-LA

SKU: 78500732322





Product Description

Duplex and Single Receptacles: Type - Duplex, Standard; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - Light Almond; Grade - Residential; Wiring - Push-in & Side; Manufacturer Brand - TradeMaster

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Duplex, Standard
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3W
Ground: Grounding
NEMA: 5-15R
Color: Light Almond
Grade: Residential
Wiring: Push-in & Side
Manufacturer Brand: TradeMaster

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: