×

Your shopping cart is empty.

PASS & SEYMOUR CRB5362-GRY

PASS & SEYMOUR  CRB5362-GRY

Duplex, Standard Gray 20A 125V AC 2P

PASS & SEYMOUR

Manufacturer # CRB5362-GRY

SKU: 78500721026





Product Description

Duplex and Single Receptacles: Type - Duplex, Standard; Rating - Amps - 20A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Color - Gray; Grade - Specification, Construction; Wiring - Back & Side; Material - Nylon Face, Thermoplastic Body

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Duplex, Standard
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Gray
Grade: Specification, Construction
Wiring: Back & Side
Material: Nylon Face, Thermoplastic Body

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: