×

Your shopping cart is empty.

PASS & SEYMOUR 8200-HW

PASS & SEYMOUR  8200-HW

Duplex, Slim Design White 15A 125V AC 2P

PASS & SEYMOUR

Manufacturer # 8200-HW

SKU: 78500782005





Product Description

Duplex and Single Receptacles: Type - Duplex, Slim Design; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - White; Grade - Hospital; Wiring - Back & Side

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Duplex, Slim Design
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: White
Grade: Hospital
Wiring: Back & Side

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: