LEVITON #T5020

Tamper Resistant Single Receptacle, 20A, NEMA 5-20R, 2P, 3W, 125V AC, Self-Grounding, Brown, Nylon

SKU: 07847739206
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Single, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Self-Grounding
NEMA: 5-20R
Color: Brown
Grade: Commercial
Wiring: Back & Side
Material: Nylon
Description
Duplex and Single Receptacles: Type - Single, Tamper Resistant; Rating - Amps - 20A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Self-Grounding; NEMA - 5-20R; Color - Brown; Grade - Commercial; Wiring - Back & Side; Material - Nylon