Tamper Resistant Duplex Receptacle, 20A, NEMA 5-20R, 2P, 3W, 125V, Self-Grounding, Red, Nylon

SKU: 07847755314
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Duplex, Illuminated Face, Tamper-Resistant
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Self-Grounding
NEMA: 5-20R
Color: Red
Grade: Hospital
Material: Nylon
Manufacturer Model: Lev-Lok
Duplex and Single Receptacles: Type - Duplex, Illuminated Face, Tamper-Resistant; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Self-Grounding; NEMA - 5-20R; Color - Red; Grade - Hospital; Material - Nylon; Additional Information - Modular Terminals, Straight Blade, Nickel-Plated Brass Mounting Strap; Manufacturer Model - Lev-Lok
Additional Info: Modular Terminals, Straight Blade, Nickel-Plated Brass Mounting Strap