Menu Search

LEVITON #5015-T

Single Receptacle, 15A, NEMA 5-15R, 2P, 3W, 125V AC, Grounding, Light Almond, Commercial Grade, Nylon

SKU #07847727097
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Single, Standard
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Light Almond
Grade: Commercial
Wiring: Side
Material: Thermoplastic

Duplex and Single Receptacles: Type - Single, Standard; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - Light Almond; Grade - Commercial; Wiring - Side; Material - Thermoplastic