Single Receptacle, 15A, NEMA 5-15R, 2P, 3W, 125V AC, Grounding, Ivory, Hospital Grade

SKU: 07847726361
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Single, Standard
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Ivory
Grade: Hospital
Wiring: Back & Side
Material: Thermoplastic Nylon
Manufacturer Model: 8210
Duplex and Single Receptacles: Type - Single, Standard; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - Ivory; Grade - Hospital; Wiring - Back & Side; Material - Thermoplastic Nylon; Manufacturer Model - 8210